Addon Cisco Meraki Ma-Sfp-1Gb-Sx Compatible Taa Compliant 1000Base-Sx

  • Mfr # MA-SFP-1GB-SX-AO

  • Zoro # G0914677


product price:  $43.39
/ea

Key Features

Application
Data Networking, Optical Network
Compatibility
MS220-24MS220-24PMS220-48MS220-48FPMS220-48LPMS220-8MS220-8PMS320-24MS320-24PMS320-48MS320-48FPMS320-48LPMS420-24MS420-48MX100MX400MX600MX90MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-SFP-1GB-SX-AO
Zoro #
G0914677
UPC #
821455083147
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Compatibility
MS220-24MS220-24PMS220-48MS220-48FPMS220-48LPMS220-8MS220-8PMS320-24MS320-24PMS320-48MS320-48FPMS320-48LPMS420-24MS420-48MX100MX400MX600MX90MSA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Item
SFP
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.