Addon Cisco Meraki Ma-Sfp-1Gb-Tx Compatible Taa Compliant 1000Base-Tx

  • Mfr # MA-SFP-1GB-TX-AO

  • Zoro # G0913189


product price:  $46.19
/ea

Key Features

Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Compatibility
MS320 SeriesMS420 SeriesMSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-SFP-1GB-TX-AO
Zoro #
G0913189
UPC #
821455083062
Country of Origin
Unknown

Details

Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Item
SFP
Compatibility
MS320 SeriesMS420 SeriesMSA Compliant
Connector Type
RJ-45
Max. Data Transfer Rate
1
Network Technology
1000Base-T

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.