Addon Cisco Ons-Xc-10G-S1 Compatible Taa Compliant Oc-192-Lr Xfp

  • Mfr # ONS-XC-10G-S1-AO

  • Zoro # G0910967


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ONS-XC-10G-S1-AO
Zoro #
G0910967
UPC #
821455020272
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Type
XFP
Network Technology
OC-192/STM-64
Interfaces/Ports Details
(1) LC OC-192 Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.