This item is Discontinued.

Add-On Addon Cisco Ons-Xc-8G-Fc-Mm Compatible Taa Compliant 8Gbs Fibre ONS-XC-8G-FC-MM-AO

This item is Discontinued.

Add-On

Addon Cisco Ons-Xc-8G-Fc-Mm Compatible Taa Compliant 8Gbs Fibre (Discontinued)

Mfr # ONS-XC-8G-FC-MM-AO
Zoro # G1850089
UPC # 821455696286
Country of Origin Unknown
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ONS-XC-8G-FC-MM-AO
Zoro #
G1850089
UPC #
821455696286
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Connector Type
LC
Type
XFP
Ethernet Technology
8 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Number of Ports
1
Interfaces/Ports Details
(1) LC 8GBase-SW Network
Network Technology
8GBase-SW, Fiber Channel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.