Addon Cisco Qsfp-100G-Aoc3M Compatible Taa Compliant 100Gbase-Aoc

  • Mfr # QSFP-100G-AOC3M-AO

  • Zoro # G9328998


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
9.84 ft
Features
AOC Technology
Data Transfer Rate
100 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-AOC3M-AO
Zoro #
G9328998
UPC #
821455624494
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Data Transfer Rate
100 Gbit/s
Connector on Second End Details
(1) QSFP28 Network
Connector on First End Details
(1) QSFP28 Network
Device Supported
Network Device
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.