
Addon Cisco Qsfp-4X10G-Aoc3M Compatible Taa Compliant 40Gbase-Aoc
Mfr # QSFP-4X10G-AOC3M-AO
Zoro # G0571659
product price:Â $664.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Standards
TAA Compliant
Cable Length
9.84 ft
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-4X10G-AOC3M-AO
Zoro #
G0571659
UPC #
821455156476
Country of Origin
Unknown
Dimensions
Cable Length
9.84 ft
Details
Cable Type
Fiber Optic
Standards
TAA Compliant
Item
Network Cable
Features
AOC Technology
Fiber Optic Mode
Multi-mode
Device Supported
Network Device
Connector on First End Details
(1) QSFP+ Network
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(4) SFP+ Network
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.