
Addon Cisco Qsfp-H40G-Acu7M Compatible Taa Compliant 40Gbase-Cu Qsfp+
Mfr # QSFP-H40G-ACU7M-AO
Zoro # G0574529
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
22.97 ft
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP-H40G-ACU7M-AO
Zoro #
G0574529
UPC #
821455048276
Country of Origin
Unknown
Dimensions
Cable Length
22.97 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Active
Material
Copper
Data Transfer Rate
40 Gbit/s
Connector on First End Details
(1) QSFP+ Network
Compatibility
Cisco Nexus 3000 Series Switches:N3K-C3064PQN3K-C3064PQ-10GE
Device Supported
Network Device
Connector on Second End Details
(1) QSFP+ Network
Wire Gauge
30 AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.