
Addon Cisco Qsfp-H40G-Aoc2M Compatible Taa Compliant 40Gbase-Aoc
Mfr # QSFP-H40G-AOC2M-AO
Zoro # G0577520
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Type
QSFP+
Number of Ports
1
Application
Data Networking, Optical Network
Compatibility
Nexus 3000 Series - N3K-3132PQNexus 3000 Series - N3K-3172PQNexus 3000 Series - N3K-3172TQNexus 3000 Series - N3K-C3064PQ-10GXNexus 3000 Series - N3K-C3064TQ-10GTNexus 3000 Series - N3K-C3064TQ-32Nexus 3000 Series - N3K-C3132Q-40GENexus 3000 Series - N3K-C3172PQ-10GENexus 3000 Series - N3K-C3172TQ-10GTNexus 5000 Series - 56128PNexus 5000 Series - 5672UPNexus 6000 Series - N6004-96QNexus 6000 Series - N6004-B-24QNexus 6000 Series - N6K-C6001-64PNexus 6000 Series - N6K-C6001-64TNexus 6000 Series - N6K-C6004-M12QNexus 7000 Series - N77-F324FQ-25Nexus 7000 Series - N7K-F312FQ-25Nexus 7000 Series - N7K-M206FQ-23LNexus 9000 Series - N9K-C93128TXNexus 9000 Series - N9K-C9396PXNexus 9000 Series - N9K-X9432PQNexus 9000 Series - N9K-X9464PXNexus 9000 Series - N9K-X9464TXNexus 9000 Series - N9K-X9536PQNexus 9000 Series - N9K-X9564PXNexus 9000 Series - N9K-X9564TXNexus 9000 Series - N9K-X9636PQMSA Compliant
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-H40G-AOC2M-AO
Zoro #
G0577520
UPC #
821455156520
Country of Origin
Unknown
Details
Type
QSFP+
Number of Ports
1
Application
Data Networking, Optical Network
Compatibility
Nexus 3000 Series - N3K-3132PQNexus 3000 Series - N3K-3172PQNexus 3000 Series - N3K-3172TQNexus 3000 Series - N3K-C3064PQ-10GXNexus 3000 Series - N3K-C3064TQ-10GTNexus 3000 Series - N3K-C3064TQ-32Nexus 3000 Series - N3K-C3132Q-40GENexus 3000 Series - N3K-C3172PQ-10GENexus 3000 Series - N3K-C3172TQ-10GTNexus 5000 Series - 56128PNexus 5000 Series - 5672UPNexus 6000 Series - N6004-96QNexus 6000 Series - N6004-B-24QNexus 6000 Series - N6K-C6001-64PNexus 6000 Series - N6K-C6001-64TNexus 6000 Series - N6K-C6004-M12QNexus 7000 Series - N77-F324FQ-25Nexus 7000 Series - N7K-F312FQ-25Nexus 7000 Series - N7K-M206FQ-23LNexus 9000 Series - N9K-C93128TXNexus 9000 Series - N9K-C9396PXNexus 9000 Series - N9K-X9432PQNexus 9000 Series - N9K-X9464PXNexus 9000 Series - N9K-X9464TXNexus 9000 Series - N9K-X9536PQNexus 9000 Series - N9K-X9564PXNexus 9000 Series - N9K-X9564TXNexus 9000 Series - N9K-X9636PQMSA Compliant
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Network Technology
40GBase-AOC
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) 40GBase-AOC Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.