
Addon Cisco Qsfp-H40G-Cu1M Compatible Taa Compliant 40Gbase-Cu Qsfp+
Mfr # QSFP-H40G-CU1M-AO
Zoro # G0579648
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
3.28 ft
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP-H40G-CU1M-AO
Zoro #
G0579648
UPC #
821455048030
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Item
Network Cable
Material
Copper
Features
Passive
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(1) QSFP+ Network
Device Supported
Network Device
Connector on First End Details
(1) QSFP+ Network
Compatibility
Cisco Nexus 3000 Series Switches:N3K-C3064PQN3K-C3064PQ-10GE
Wire Gauge
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.