
Addon Cisco Qsfp-H40G-Cu2M Compatible Taa Compliant 40Gbase-Cu Qsfp+
Mfr # QSFP-H40G-CU2M-AO
Zoro # G0925612
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Features
Passive
Standards
TAA Compliant
Material
Copper
Data Transfer Rate
40 Gbit/s
Cable Type
Twinaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSFP-H40G-CU2M-AO
Zoro #
G0925612
UPC #
821455468425
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Features
Passive
Standards
TAA Compliant
Material
Copper
Data Transfer Rate
40 Gbit/s
Cable Type
Twinaxial
Item
Network Cable
Wire Gauge
30 AWG
Device Supported
Network Device
Connector on Second End Details
(1) QSFP+ Network
Connector on First End Details
(1) QSFP+ Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.