Addon Cisco Sfp-10G-Aoc5M Compatible Taa Compliant 10Gbase-Aoc Sfp+

  • Mfr # SFP-10G-AOC5M-AO

  • Zoro # G0563679


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Standards
MSA; TAA Compliant
Cable Length
16.40 ft
Features
AOC Technology
Connector on First End Details
(1) SFP+ Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-AOC5M-AO
Zoro #
G0563679
UPC #
821455061886
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Fiber Optic
Standards
MSA; TAA Compliant
Item
Network Cable
Features
AOC Technology
Connector on First End Details
(1) SFP+ Network
Device Supported
Network Device
Compatibility
Cisco Switches:Nexus 3000 Series N3K-C3048TP-1GENexus 3000 Series N3K-C3064PQNexus 3000 Series N3K-C3064PQ-10GENexus 3000 N3K-C3064PQ-10GXCatalyst C2960-XR Series WS-C2960-XR-48TS-ICatalyst C2960-X Series WS-C2960-X-48LPD-LCatalyst C2960-X Series WS-C2960-X-24TD-LCatalyst C2960-X Series WS-C2960-X-24TS-LCatalyst C2960-XR Series WS-C2960-XR-48FPD-ICatalyst C2960-XR Series WS-C2960-XR-48TD-ICatalyst C2960-XR Series WS-C2960-XR-48LPS-ICatalyst C2960-XR Series WS-C2960-XR-24TS-ICatalyst C2960-X Series WS-C2960-X-48TD-LCatalyst C2960-X Series WS-C2960-X-48FPS-LCatalyst C2960-X Series WS-C2960-X-24PS-LCatalyst C2960-XR Series WS-C2960-XR-24TS-LLCatalyst C2960-XR Series WS-C2960-XR-24PD-ICatalyst C2960-XR Series WS-C2960-XR-24FPS-ICatalyst C2960-X Series WS-C2960-48TS-LLCatalyst C2960-XR Series WS-C2960-XR-48LPD-ICatalyst C2960-XR Series WS-C2960-XR-24TD-ICatalyst C2960-XR Series WS-C2960-XR-24PS-ICatalyst C2960-X Series WS-C2960-X-48FPD-LCatalyst C2960-X Series WS-C2960-X-24PD-LCatalyst C2960-X Series WS-C2960-X-48TS-L
Fiber Optic Mode
Multi-mode
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.