Addon Cisco Sfp-10G-Bx-D Compatible Taa Compliant 10Gbase-Bx Sfp+

  • Mfr # SFP-10G-BX-D-AO

  • Zoro # G0915882


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-BX-D-AO
Zoro #
G0915882
UPC #
821455177945
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Item
SFP+
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
10
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Connector Type
LC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.