Addon Cisco Sfp-10G-Zr Compatible Taa Compliant 10Gbase-Zr Sfp+

  • Mfr # SFP-10G-ZR-AO

  • Zoro # G3398791


product price:  $2,340.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Optical Network
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-ZR-AO
Zoro #
G3398791
UPC #
821455036433
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Optical Network
Item
SFP+
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-ZR
Fiber Optic Mode
Single-mode
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Max. Data Transfer Rate
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.