
Addon Cisco Sfp-H10Gb-Acu10M Compatible Taa Compliant 10Gbase-Cu Sfp+
Mfr # SFP-H10GB-ACU10M-AO
Zoro # G0563082
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
32.81 ft
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-H10GB-ACU10M-AO
Zoro #
G0563082
UPC #
821455033029
Country of Origin
Unknown
Dimensions
Cable Length
32.81 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Active
Material
Copper
Wire Gauge
28 AWG
Connector on First End Details
(1) SFP+ Network
Compatibility
Cisco Nexus Switches:2000 Series - N2K-C2248TP-1GE2000 Series - N2KC2224TP-1GE7000 Series - N7K-M132XP-127000 Series - N7K-M132XP-12L
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) SFP+ Network
Device Supported
Network Device
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.