
Addon Cisco Sfp-H10Gb-Acu2M Compatible Taa Compliant 10Gbase-Cu Sfp+
Mfr # SFP-H10GB-ACU2M-AO
Zoro # G0616492
product price:Â $77.35
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
6.56 ft
Material
Copper
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-H10GB-ACU2M-AO
Zoro #
G0616492
UPC #
821455246719
Country of Origin
Unknown
Dimensions
Cable Length
6.56 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Active
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Wire Gauge
30 AWG
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.