Shop ADD-ON
See all product information
Create Account
Addon Cisco Sfp-H10Gb-Acu7M To Intel Xdacbl7Ma Compatible Taa
- Mfr # ADD-SCISIN-ADAC7M
- Zoro # G0674647
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Data Transfer Speed
10 Gbps
Material
Copper
Wire Gauge
24 AWG
Cable Length
22.97 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SCISIN-ADAC7M
- Zoro #
- G0674647
- UPC #
- 821455460702
- Country of Origin
- Unknown
- Cable Type
- Twinaxial
- Data Transfer Speed
- 10 Gbps
- Material
- Copper
- Wire Gauge
- 24 AWG
- Item
- Network Cable
Dimensions
- Cable Length
- 22.97 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.