
Addon Cisco Sfp-H10Gb-Cu5M To Hp 487658-B21 Compatible Taa Compliant
Mfr # ADD-SCISHPA-PDAC7M
Zoro # G0673962
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
22.97 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SCISHPA-PDAC7M
Zoro #
G0673962
UPC #
821455599976
Country of Origin
Unknown
Dimensions
Cable Length
22.97 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector on First End Details
(1) SFP+ Network
Wire Gauge
24 AWG
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.