Zoro Homepage

Addon Cisco Sfp-Oc48-Sr Compatible Taa Compliant Oc-48C-Sr Sfp

  • Mfr # SFP-OC48-SR-AO

  • Zoro # G0909409


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Fiber Optic Mode
Single-mode
Network Technology
OC-48/STM-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-OC48-SR-AO
Zoro #
G0909409
UPC #
821455040881
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Item
SFP (mini-GBIC)
Connector Type
LC
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Fiber Optic Mode
Single-mode
Network Technology
OC-48/STM-16
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA CompliantCisco Networking Products:10720 Internet Router - 10720-RPR-SFPShared Port Adapter (SPA) - SPA-1XOC48-ATMShared Port Adapter (SPA) - SPA-1XOC48-POS/RPRShared Port Adapter (SPA) - SPA-2XOC48-POS/RPRShared Port Adapter (SPA) - SPA-4XOC48-POS/RPRASR 1000 Series Aggregation Services Router - ASR1001 - SPA-4XOC48POS/RPRASR 1000 Series Aggregation Services Router - ASR1001 - SPA-2XOC48POS/RPRASR 1000 Series Aggregation Services Router - ASR1001 - SPA-1XOC48POS/RPR

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.