
Addon Cisco Xfp10Ger-192Ir-L Compatible Taa Compliant 10Gbase-Er Xfp
Mfr # XFP10GER-192IR-L-AO
Zoro # G3404437
product price:Â $1,446.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XFP10GER-192IR-L-AO
Zoro #
G3404437
UPC #
821455082515
Country of Origin
Unknown
Details
Application
Optical Network
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-ER Network
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Network Technology
10GBase-ER
Type
XFP
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.