Zoro Homepage

Addon Citrix Ew3A0000234 Compatible Taa Compliant 4 Pack 1000Base-Sx

  • Mfr # EW3A0000234-AO

  • Zoro # G0917160


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
1000Base-SX
Compatibility
MSA CompliantCitrix NetScaler Products:100101050010500-10G1200012000-10G1250012500-10G15000-10G15500901097009700-10G
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW3A0000234-AO
Zoro #
G0917160
UPC #
821455049754
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
1000Base-SX
Compatibility
MSA CompliantCitrix NetScaler Products:100101050010500-10G1200012000-10G1250012500-10G15000-10G15500901097009700-10G
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP (mini-GBIC)
Fiber Optic Mode
Multi-mode

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.