Shop ADD-ON
See all product information
Create Account
Addon Crucial Ct2K16G4Sfd8266 Compatible 32Gb (2X16Gb) Ddr4-2666Mhz
- Mfr # CT2K16G4SFD8266-AA
- Zoro # G0029271
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Error Checking
Non-ECC
Memory Voltage
1.20V
Signal Processing
Unbuffered
CAS Latency
CL15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT2K16G4SFD8266-AA
- Zoro #
- G0029271
- UPC #
- 821456524373
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Error Checking
- Non-ECC
- Memory Voltage
- 1.20V
- Signal Processing
- Unbuffered
- CAS Latency
- CL15
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Number of Pins
- 260
- Memory Speed
- 2666 MHz
- Number of Modules
- (2) 16GB
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Rank
- Dual-rank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.