
Addon Ct102464Bf160B Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual Rank
Mfr # CT102464BF160B-AA
Zoro # G9945917
product price:Â $73.99
/eaKey Features
Number of Pins
204
Memory Voltage
1.35V
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Device Supported
Desktop PC, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT102464BF160B-AA
Zoro #
G9945917
UPC #
821456438502
Country of Origin
Unknown
Dimensions
Memory Size
8 GB
Details
Number of Pins
204
Memory Voltage
1.35V
Number of Modules
(1) 8GB
Signal Processing
Unbuffered
Item
RAM Module
Device Supported
Desktop PC, Notebook
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
CAS Latency
CL11
Error Checking
Non-ECC
Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.