
Addon Ct4G3S1339M Compatible 4Gb Ddr3-1333Mhz Unbuffered Dual Rank
Mfr # CT4G3S1339M-AA
Zoro # G9943869
product price:Â $42.25
/eaKey Features
Features
Environmentally Friendly
Memory Standard
DDR3-1333/PC3-10600
Device Supported
Computer
CAS Latency
CL9
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT4G3S1339M-AA
Zoro #
G9943869
UPC #
821456438380
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Features
Environmentally Friendly
Memory Standard
DDR3-1333/PC3-10600
Device Supported
Computer
CAS Latency
CL9
Memory Rank
Dual-rank
Number of Modules
(1) 4GB
Error Checking
Non-ECC
Item
RAM Module
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Pins
204
Memory Speed
1333 MHz
Memory Voltage
1.50V
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.