Addon Ct51264Ba160B Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # CT51264BA160B-AA

  • Zoro # G9940046


product price: $52.99
/ea

Key Features

Features
Environmentally Friendly
Error Checking
Non-ECC
Number of Pins
240
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3-12800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT51264BA160B-AA
Zoro #
G9940046
UPC #
821456438359
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Features
Environmentally Friendly
Error Checking
Non-ECC
Item
RAM Module
Number of Pins
240
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3-12800
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
Memory Speed
1600 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.