Addon Ct51264Bf160B Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # CT51264BF160B-AA

  • Zoro # G9947676


product price: $64.15
/ea

Key Features

Memory Technology
DDR3 SDRAM
Memory Size
4 GB
CAS Latency
CL11
Number of Pins
204
Memory Voltage
1.35V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT51264BF160B-AA
Zoro #
G9947676
UPC #
821456438564
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Number of Pins
204
Memory Voltage
1.35V
Memory Speed
1600 MHz
Device Supported
Desktop PC, Notebook
Signal Processing
Unbuffered
Number of Modules
(1) 4GB
Error Checking
Non-ECC
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3-12800
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.