Addon Dell 16Gb Ddr4-2666Mhz Unbuffered Dual Rank X8 1.2V 288-Pin

  • Mfr # SNPTP9W1C/16G-AA

  • Zoro # G9849168


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNPTP9W1C/16G-AA
Zoro #
G9849168
UPC #
821456045649
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Rank
Dual-rank
Item
RAM Module
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Number of Modules
(1) 16GB
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Error Checking
Non-ECC
Number of Pins
288
CAS Latency
CL17
Device Supported
Computer, Desktop PC, Notebook
Memory Voltage
1.20V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.