
Addon Dell 330-5819 Compatible Taa Compliant 10Gbase-Sr Sfp+
Mfr # 330-5819-AO
Zoro # G0912820
product price: $72.89
/eaKey Features
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Connector Type
LC
Compatibility
MSA CompliantPowerConnect 8024PowerConnect 8024F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-5819-AO
Zoro #
G0912820
UPC #
821455076569
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Connector Type
LC
Compatibility
MSA CompliantPowerConnect 8024PowerConnect 8024F
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
10
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Item
SFP+
Media Type Supported
Optical Fiber
Number of Ports
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.