Addon Dell 332-1368 Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+

  • Mfr # 332-1368-AO

  • Zoro # G0629847


product price:  $48.29
/ea

Key Features

Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Color
Black
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332-1368-AO
Zoro #
G0629847
UPC #
821455083659
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Color
Black
Item
Network Cable
Features
Passive
Material
Copper
Connector on First End Details
(1) SFP+ Network
Wire Gauge
30 AWG
Device Supported
Network Device
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Compatibility

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.