Addon Dell 332-1831 Compatible 90W 19.5V At 3.34A Laptop Power Adapter

  • Mfr # 332-1831-AA

  • Zoro # G0782219


product price: $53.75
/ea

Key Features

Max. Output
65 W
Volts AC/DC
19.5V DC
Height
1.5 in
Width
3.5 in
Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332-1831-AA
Zoro #
G0782219
UPC #
821455538081
Country of Origin
Unknown

Dimensions

Height
1.5 in
Width
3.5 in
Depth
7.5 in

Details

Item
Power Adapter
Max. Output
65 W
Volts AC/DC
19.5V DC
Color
Black
Includes
Cord
Device Supported
Notebook
Brand Compatibility
Dell
Max. Output Current
3.34 A
Compatibility
Dell Notebooks
Compatible Devices
Notebook
Package Contents
65W Power Adapter1 x Power Cord
Maximum Output Current
3.34 A
Output Voltage
19.5 V DC
Maximum Output Power
65 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.