Zoro Homepage

Addon Dell 407-Bbvj Compatible Taa Compliant 10Gbase-Sr Sfp+

  • Mfr # 407-BBVJ-AO

  • Zoro # G0932886


product price: $74.55
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBVJ-AO
Zoro #
G0932886
UPC #
821455735442
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Network Technology
10GBase-SR
Item
SFP+
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.