
Addon Dell 430-1792 Comparable 10/100/1000Mbs Single Open Rj-45 Port
Mfr # 430-1792-AO
Zoro # G0574361
product price: $28.75
/eaKey Features
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Device Supported
Server
Mounting
Plug-in Card
Number of Network (RJ-45) Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-1792-AO
Zoro #
G0574361
UPC #
821455228593
Country of Origin
Unknown
Details
Network Technology
10/100/1000Base-T
Host Interface
PCI Express x4
Device Supported
Server
Mounting
Plug-in Card
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.