
Addon Dell 430-4593 Compatible Taa Compliant 40Gbase-Sr4 Qsfp+
Mfr # 430-4593-AO
Zoro # G0915867
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Type
QSFP+
Fiber Optic Mode
Multi-mode
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-4593-AO
Zoro #
G0915867
UPC #
821455227107
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking, Optical Network
Type
QSFP+
Fiber Optic Mode
Multi-mode
Connector Type
MPO
Network Technology
40GBase-SR
Ethernet Technology
40 Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 40GBase-SR Network
Number of Ports
1
Max. Data Transfer Rate
40
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.