Shop ADD-ON
See all product information
Create Account
AddOn Dell 450-AHOM Compatible 130W 20V at 6.5A USB-C Laptop Power Adapter and Cable
- Mfr # 450-AHOM-AA
- Zoro # G010728687
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Includes
Power Adapter, (1) Power Cord
Color
Black
Output Voltage
20 V DC
Compatible With
Dell Notebook
USB Type-C
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-AHOM-AA
- Zoro #
- G010728687
- UPC #
- 195285538055
- Country of Origin
- China
- Item
- Power Adapter
- Includes
- Power Adapter, (1) Power Cord
- Color
- Black
- Output Voltage
- 20 V DC
- Compatible With
- Dell Notebook
- USB Type-C
- Yes
- Brand Compatibility
- Dell
- Device Supported
- Notebook
- Max. Output Current
- 6.50 A
- Max. Output Power
- 130 W
- Input Connectors Detail
- NEMA 5-15P-Male
- Package Contents
- Dell 450-AHOM Compatible 130W 20V at 6.5A USB-C Laptop Power Adapter and Cable1 x Power Cord
- USB Standard
- USB 3.1
- Maximum Output Power
- 130 W
- Compatibility
- Dell Notebook
- Maximum Output Current
- 6.50 A
- USB Specification
- USB 3.1, Type C
Dimensions
- Height
- 1.5 in
- Width
- 3.5 in
- Depth
- 7.5 in
- Overall Length
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.