
Addon Dell 470-Aaib Compatible Taa Compliant 40Gbase-Cu Qsfp+ To
Mfr # 470-AAIB-AO
Zoro # G9870247
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
1.64 ft
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-AAIB-AO
Zoro #
G9870247
UPC #
821456062660
Country of Origin
Unknown
Dimensions
Cable Length
1.64 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Item
Network Cable
Features
Passive
Material
Copper
Connector on First End Details
(1) QSFP+ Network
Connector on Second End Details
(1) QSFP+ Network
Data Transfer Rate
40 Gbit/s
Device Supported
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.