
Addon Dell 492-Bbuu Compatible 45W 19.5V At 2.25A Laptop Power
Mfr # 492-BBUU-AO
Zoro # G0144220
product price:Â $78.15
/ea
Free Shipping & Returns
Key Features
Max. Output
45 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
492-BBUU-AO
Zoro #
G0144220
UPC #
821456040484
Country of Origin
Unknown
Dimensions
Width
3.5 in
Height
1.5 in
Depth
7.5 in
Details
Item
Power Adapter
Max. Output
45 W
Volts AC/DC
19.5V DC
Includes
(1) Power Cord
Color
Black
USB Type-C
Yes
Compatibility
Dell Notebooks
USB
Yes
Brand Compatibility
Dell
Max. Output Current
2.25 A
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Compatible Devices
Notebook
Maximum Output Power
45 W
Output Voltage
19.5 V DC
Environmentally Friendly
Yes
Package Contents
45W Power Adapter1 x Power Cord
Maximum Output Current
2.25 A
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.