Addon Dell A3138306 Compatible Factory Original 16Gb Ddr3-1066Mhz

  • Mfr # A3138306-AM

  • Zoro # G0600252


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of Modules
(1) 16GB
Signal Processing
Registered
Memory Size
16 GB
Memory Technology
DDR3 SDRAM
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3138306-AM
Zoro #
G0600252
UPC #
821455158470
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Number of Modules
(1) 16GB
Signal Processing
Registered
Memory Technology
DDR3 SDRAM
Number of Pins
240
Item
RAM Module
Compatibility
PowerVault NX3000Dell PowerEdge Servers:C1100C2100C6100M610M710M710HDM910R415R510R515R610R710R715R810R815R910T610T710Dell Precision Workstation:T5500T7500
Memory Voltage
1.50V
Memory Rank
Quad-rank
Device Supported
Server, Workstation
Memory Standard
DDR3-1066/PC3-8500
Error Checking
ECC
Memory Speed
1066 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.