
Addon Dell A4849737 Compatible 4Gb (2X2Gb) Ddr2-800Mhz Unbuffered
Mfr # A4849737-AA
Zoro # G0623991
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
800 MHz
Memory Voltage
1.80V
CAS Latency
CL5
Error Checking
Non-ECC
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4849737-AA
Zoro #
G0623991
UPC #
821455233573
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Memory Speed
800 MHz
Memory Voltage
1.80V
CAS Latency
CL5
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Technology
DDR2 SDRAM
Number of Modules
(2) 2GB
Item
RAM Module
Memory Standard
DDR2-800/PC2-6400
Number of Pins
200
Memory Rank
Dual-rank
Device Supported
Notebook
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.