
Addon Dell A5327546 Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank
Mfr # A5327546-AA
Zoro # G0619292
product price:Â $55.19
/eaKey Features
Memory Rank
Dual-rank
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Device Supported
Notebook
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5327546-AA
Zoro #
G0619292
UPC #
821455233474
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Memory Rank
Dual-rank
Memory Technology
DDR3 SDRAM
CAS Latency
CL11
Device Supported
Notebook
Item
RAM Module
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Speed
1600 MHz
Number of Modules
(1) 4GB
Memory Standard
DDR3-1600/PC3-12800
Number of Pins
204
Memory Voltage
1.50V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.