Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Dell A5596704 Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # A5596704-AA

  • Zoro # G0620729


product price: $59.85
/ea

Key Features

Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
Device Supported
Notebook
Memory Voltage
1.50V
Number of Pins
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5596704-AA
Zoro #
G0620729
UPC #
821455233481
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
Device Supported
Notebook
Memory Voltage
1.50V
Number of Pins
204
Memory Speed
1600 MHz
CAS Latency
CL11
Error Checking
Non-ECC
Number of Modules
(1) 4GB
Item
RAM Module
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.