Addon Dell A5649221 Compatible 2Gb Ddr3-1600Mhz Unbuffered Dual Rank

  • Mfr # A5649221-AA

  • Zoro # G0619146


product price: $49.19
/ea

Key Features

Memory Speed
1600 MHz
Number of Pins
240
Memory Size
2 GB
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5649221-AA
Zoro #
G0619146
UPC #
821455233368
Country of Origin
Unknown

Dimensions

Memory Size
2 GB

Details

Memory Speed
1600 MHz
Number of Pins
240
Memory Voltage
1.50V
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Item
RAM Module
Number of Modules
(1) 2GB
Error Checking
Non-ECC
Memory Standard
DDR3-1600/PC3-12800
CAS Latency
CL11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.