
Addon Dell A8733211 Compatible 4Gb Ddr3-1600Mhz Unbuffered Dual Rank
Mfr # A8733211-AA
Zoro # G9501995
product price: $46.59
/eaKey Features
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Standard
DDR3-1600/PC3-12800
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8733211-AA
Zoro #
G9501995
UPC #
821455687581
Country of Origin
Unknown
Dimensions
Memory Size
4 GB
Details
Memory Voltage
1.35V
Memory Technology
DDR3 SDRAM
Number of Pins
240
Memory Standard
DDR3-1600/PC3-12800
Memory Rank
Dual-rank
Item
RAM Module
Device Supported
Desktop PC, Notebook
Error Checking
Non-ECC
Memory Speed
1600 MHz
Number of Modules
(1) 4GB
Signal Processing
Unbuffered
CAS Latency
CL11
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.