Addon Dell A9321912 Compatible 16Gb Ddr4-2400Mhz Unbuffered Dual Rank

  • Mfr # A9321912-AA

  • Zoro # G0030279


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Number of Pins
288
Device Supported
Desktop PC, Notebook
Memory Standard
DDR4-2400/PC4-19200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9321912-AA
Zoro #
G0030279
UPC #
821456463856
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Number of Pins
288
Device Supported
Desktop PC, Notebook
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
Memory Voltage
1.20V
Number of Modules
(1) 16GB
Memory Rank
Dual-rank
Memory Speed
2400 MHz
CAS Latency
CL15
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.