Addon Dell Compatible La65Nm170 65W 20V At 3.25A Usb-C Laptop Power

  • Mfr # LA65NM170-AA

  • Zoro # G0148597


product price:  $86.35
/ea
Free Shipping & Returns

Key Features

Max. Output
65 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA65NM170-AA
Zoro #
G0148597
UPC #
821456456940
Country of Origin
Unknown

Dimensions

Width
3.5 in
Depth
7.5 in
Height
1.5 in

Details

Item
Power Adapter
Max. Output
65 W
Volts AC/DC
20V DC
Color
Black
Includes
(1) Power Cord
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Compatibility
Dell Notebooks
USB Type-C
Yes
Brand Compatibility
Dell
Device Supported
Notebook
Max. Output Current
3.25 A
USB Version
USB 3.1
Environmentally Friendly
Yes
Output Voltage
20 V DC
Maximum Output Power
65 W
Input Connectors Detail
NEMA 5-15P-Male
Maximum Output Current
3.25 A
Package Contents
65W Power Adapter1 x Power Cord
Compatible Devices
Notebook

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.