Shop ADD-ON
See all product information
Create Account
ADDON DELL COMPATIBLE TAA COMPLIANT 400GBASE-SR4 PAM4 112G QSFP-DD TRANSCEIVER (
- Mfr # QDD4-400GB-SR4-DE-AO
- Zoro # G523960659
product price:Â
$
1,765.99
/ea
Free Shipping & Returns
Key Features
Height
0.4 in
Single Mode/Multi-Mode
Multi-mode
Data Transfer Speed
400 Gbps
Ethernet Technology
400 Gigabit Ethernet
Depth
4.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD4-400GB-SR4-DE-AO
- Zoro #
- G523960659
- UPC #
- -
- Country of Origin
- United States
- Single Mode/Multi-Mode
- Multi-mode
- Data Transfer Speed
- 400 Gbps
- Ethernet Technology
- 400 Gigabit Ethernet
- Number of Ports
- 1
- Min. Operating Temp.
- 32 Degree F
- Max. Operating Temp.
- 158 Degere F
Dimensions
- Height
- 0.4 in
- Depth
- 4.9 in
- Wavelength
- 850 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.