Addon Dell Dac-Q28-100G-2M Compatible Taa Compliant 100Gbase-Cu

  • Mfr # DAC-Q28-100G-2M-AO

  • Zoro # G9586354


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
6.56 ft
Material
Copper
Features
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-Q28-100G-2M-AO
Zoro #
G9586354
UPC #
821455717912
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Wire Gauge
30 AWG
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device
Connector on First End Details
(1) QSFP28 Network
Connector on Second End Details
(1) QSFP28 Network

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.