Addon Dell Dac-Qsfp-4Sfp-10G-1M Compatible Taa Compliant 40Gbase-Cu

  • Mfr # DAC-QSFP-4SFP10G1MAO

  • Zoro # G9867219


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Cable Type
QSFP+/SFP+
Standards
TAA Compliant
Cable Length
3.30 ft
Features
Passive
Connector on First End Details
QSFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC-QSFP-4SFP10G1MAO
Zoro #
G9867219
UPC #
821455651421
Country of Origin
Unknown

Dimensions

Cable Length
3.30 ft

Details

Cable Type
QSFP+/SFP+
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Connector on First End Details
QSFP+ Network - Male
Data Transfer Rate
40 Gbit/s
Connector on Second End Details
(4) SFP+ Network - Male
Wire Gauge
30 AWG
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.