
Addon Dell Dac-Sfp-10G-1M Compatible Taa Compliant 10Gbase-Cu Sfp+ To
Mfr # DAC-SFP-10G-1M-AO
Zoro # G9352396
product price:Â $37.75
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAC-SFP-10G-1M-AO
Zoro #
G9352396
UPC #
821455611593
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Device Supported
Network Device
Wire Gauge
30 AWG
Connector Plating
Copper
Connector on First End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) SFP+ Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.