
Addon Dell Dac-Sfp-10G-7M Compatible Taa Compliant 10Gbase-Cu Sfp+ To
Mfr # DAC-SFP-10G-7M-AO
Zoro # G9323389
product price:Â $81.85
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
22.97 ft
Material
Copper
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAC-SFP-10G-7M-AO
Zoro #
G9323389
UPC #
821455614037
Country of Origin
Unknown
Dimensions
Cable Length
22.97 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Material
Copper
Features
Passive
Wire Gauge
24 AWG
Device Supported
Network Device
Connector Plating
Copper
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network
Data Transfer Rate
10 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.