
Addon Dell Dac-Sfp-25G-1M Compatible Taa Compliant 25Gbase-Cu Sfp28
Mfr # DAC-SFP-25G-1M-AO
Zoro # G9622517
product price:Â $66.55
/eaKey Features
Cable Type
Twinaxial
Standards
TAA Compliant
Cable Length
3.28 ft
Features
Passive
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAC-SFP-25G-1M-AO
Zoro #
G9622517
UPC #
821455730867
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
Twinaxial
Standards
TAA Compliant
Item
Network Cable
Features
Passive
Material
Copper
Device Supported
Network Device
Wire Gauge
30 AWG
Connector on Second End Details
(1) SFP28 Network
Connector on First End Details
(1) SFP28 Network
Data Transfer Rate
25 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.