Zoro Homepage

Addon Dell Force10 Gp-10Gsfp-1L Compatible Taa Compliant 10Gbase-Lr

  • Mfr # GP-10GSFP-1L-AO

  • Zoro # G3400322


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
10GBase-LR
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP-10GSFP-1L-AO
Zoro #
G3400322
UPC #
821455037546
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Network Technology
10GBase-LR
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Item
SFP+
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
10
Compatibility
MSA CompliantForce10 Networks Products:ExaScale E-Series - E1200i ChassisExaScale E-Series - E600i ChassisFlexMedia 10 Gigabit Ethernet Line Card With Pluggable SFP Modlules (C300)FlexMedia Gigabit Ethernet Line Card With Pluggable SFP Modlules (C150)S-Series - S2410S-Series - S25N/S50NS-Series - S25PS-Series - S25V/S50VS-Series - S410S-Series - S4810S-Series - S55S-Series - S60S-Series - S7000TeraScale E-Series - E1200 ChassisTeraScale E-Series - E600 ChassisTraverse Series - 1600Traverse Series - 2000Traverse Series - 600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.